Skip Content

Continuity Tester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Continuity Tester

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1WXF4
  • Mfr. Model # PY-11
  • UNSPSC # 26111719
  • Catalog Page # N/A
  • Shipping Weight 0.13 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Continuity Tester
  • Length 6.5"
  • Function Checks Continuity with Power Off
  • Features Pocket-sized
  • Battery Type (2) AAA
  • Includes 36" Test Leads, Two AAA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This product is a most if you work on cars or trucks I use this tool everytime i work on my car or trucks elecri9cal system, could not do it with out it its hard to find a short in your system its trial an error, but with this continuity tester its so much easier to find themi use it to install trailer lights an braks, would be lost with out it.I have only had this one for about 3 monthsbut i'v used other that just bdidn't empress me.Erika Foust March 29, 2012
Rated 5 out of 5 Easy to use I use this to test elements in a water heater. It is fast, simple and economical. March 29, 2012
  • 2016-02-08 T19:58:30.667-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1WXF4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.