Skip Content

Compact Digital Multimeter,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Digital Multimeter, 600V

Clearance Price $82.00 / each

Price $86.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AVA2
  • Mfr. Model # AM-240
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleCompact
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms400 megaohm
  • Basic DC Accuracy+/-0.5% + 2 Digits
  • Counts4000
  • Battery TypeAA Alkaline
  • Safety RatingCAT III 600V
  • Audible ContinuityYes
  • AC ResponseAverage
  • Capacitance Range40nF to 4000uF
  • Frequency Counter Range10 Hz to 10 MHz
  • Min./Max. MemoryYes
  • Data HoldYes
  • DisplayLCD
  • Auto RangingYes
  • Temp. Range-58 to 1382 Degrees F (-50 to 750 Degrees C)
  • Duty Cycle0.1 to 99.9%
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, US N10140, c-UL-US
  • IncludesTest Leads, Thermocouple Temp Probe, Battery, Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by Reliable, Affordable, Easy to use, A great meter. I have used this meter at home and on my motor home with great success. At present, my son has commandeered my meter and is using it in Key West Florida to help him repair large yachts. I think I will have to get another one for myself. He too loves the Amprobe AM-240! Thanks for producing such a superior product. April 1, 2012
Rated 5 out of 5 by Excellent Multimeter Really well made product - just feels nice to use. Responds quickly and provides accurate readings. The temperature function was a nice upgrade from my previous meter. March 30, 2012
Rated 5 out of 5 by Great Features, Easy to Read Measures AC/DC voltage, Resistance, Capacitance, Frequencies, and Temperature. The autoranging is great for use while working -- no changing range values on the dial. The LCD display is very easy to read.I would recommend to all. March 29, 2012
Rated 5 out of 5 by Good Multitester Good, easy to use, great for the price.Ideal for checking continuity, resistance and load. March 29, 2012
Rated 4 out of 5 by This product has good range I find this multimeter to have good range and safety overload capabilities. However, it's ability to read capacitance is limited, and Reading frequencies is impossible. March 26, 2012
Rated 5 out of 5 by WOW!!!!! Size fits in my hand. Easy to read dial. Temp feature is also great.I would recommend to any and all.Thanks. March 26, 2012
  • 2015-06-01T20:08:54.691-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_2AVA2, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.