Skip Content

Compact Digital Multimeter,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Digital Multimeter, 600V

Price $74.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AVA1
  • Mfr. Model # AM-220
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleCompact
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms400 megaohm
  • Basic DC Accuracy+/-0.5% + 2 Digits
  • Counts4000
  • Battery TypeAA Alkaline
  • Safety RatingCAT III 600V
  • Audible ContinuityYes
  • AC ResponseAverage
  • Capacitance Range40nF to 4000uF
  • Frequency Counter Range10 Hz to 10 MHz
  • Min./Max. MemoryYes
  • Data HoldYes
  • DisplayLCD
  • Auto RangingYes
  • Duty Cycle0.1 to 99.9%
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, US N10140, c-UL-US
  • IncludesTest Leads, Battery, Instructions
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Alternate Products


Rated 4.9 out of 5 by 7reviewers.
Rated 5 out of 5 by Simple, fast and durable. Simple to use, fast update for auto-ranging and readings and durable. Also, with attached rare earth magnets on back made it real easy to use in hands-free applications when working on panels and up in ceilings. Probe leads don't have problems that other meters do with broken internal connections from sockets to board. After two years the meter finally went belly-up, for no apparent reason, and started to glitch out with bad readings, wrong ranges, and lock-up. Wasn't from the magnets, too long in use. Suspect it was from the 440 VAC that I got to close to. January 16, 2014
Rated 5 out of 5 by great for the small jobs around my shop. This meter is great. Easy to use and easy to read. I use it from electronics to any automotive job i may be working on. Its very durable with two teenagers and friends working on sterio systems and other toys, it has held up to the test. One of the things i like best is the battery life, it just keeps going. For daily use it cant be beat. April 2, 2012
Rated 5 out of 5 by Great small multimeter with a lot of features. Used this multimeter when tracking down electrical problems in small electronics I repair. Works great and does pretty much everything I need it to. All in one package. March 30, 2012
Rated 5 out of 5 by Excellent Multimeter I am not a full-time electrician. I mainly do my own electrical work at home, and sometimes help friends and family with electrical work. I did not want to spend a lot of money on a multimeter. This was the perfect choice for what I needed it for. March 29, 2012
Rated 5 out of 5 by Great Accuracy For A Small Price! The Amprobe AM-220 is great for the average do-it yourself-er and anyone who needs to measure batteries, or simple electrical trouble shooting. Display is very large and easy to read, size is compact and very accurate. It is low cost and even has a audible continuity tester. I recommend it with no reservations. March 29, 2012
Rated 4 out of 5 by Excellent tool for everyday use. I install home security systems and use multimeters regularly. When mine broke, I bought this one because of the price and I have not been disappointed. You can easily spend double what you would pay for this one and get the same quality. I would highly recommend this multimeter. March 29, 2012
Rated 5 out of 5 by Full size performance , compact multimeter at a compact price I purchased this meter for use at both home & on the job. Price typically indicates a certain level of quality but in this case don't let the low cost fool you, the quality of this multimeter rivals competitors models that cost 2 & 3 times as much, The compact size is great for using in confined spaces but not so small to make the display difficult to read. The red backlight is awesome for obtaining readings where there is low light or even complete darkness. I find the auto range feature to be very quick to respond when unsure of the range setting and the audible continuity feature makes working in confined areas like under dashboards easier. If your considering a compact full featured multimeter I'd recommend this meter to anyone in need of a professional compact multimeter. March 10, 2012
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.