Skip Content

Circuit Tracing Kit,100 to 125VAC,Enrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circuit Tracing Kit, 100 to 125VAC, Enrgzd

Price $106.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YBT5
  • Mfr. Model # ECB50A
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCircuit Tracing Kit, Battery
  • Voltage Range100 to 125VAC
  • For Use OnEnergized Lines
  • Breaker/Fuse IdentificationYes
  • Maximum Depth15"
  • Receiver to Transmitter DistanceUp to 500 ft.
  • Audible IndicatorYes
  • DisplayLight
  • Voltage ProtectionFuse
  • Safety RatingCAT III 150V
  • CouplingDirect
  • Battery TypeAA
  • IncludesUsers Manual, Transmitter, Receiver, Batteries Installed
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Has Never Let me Down Having over 30 years in the electrical business I have used plenty of circuit tracers. A lot of them will get you close or narrow it down to a few circuits to choose from.The ECB 50A is easy to use and is always on the money.I would definately recommend it to a friend.Having both pieces snap together might be a nice improvement. May 26, 2015
Rated 4 out of 5 by good three in one tester for the price The tester's sensitivity has to be ajusted to narrow sensing range , if not it will tone multiple breakers on the side of the target breaker. It would be wise to read the instructions to understand range and sensitivity before use. March 31, 2012
Rated 5 out of 5 by Makes it easy to find the breaker. I have always had a hard time finding out which outlets went to a specific breaker. This unit takes all the guesswork out and its a lot safer. Flipping breakers on and off to find the right one is a thing of the past. March 30, 2012
Rated 5 out of 5 by so easy to use i don't actually owe one i use my friends all the time so easy to use just plug it in and the buzzer tell you where to look. promblem sovled March 30, 2012
Rated 4 out of 5 by Easy to Use, Works Well I enjoy this time-saving device and it is always spot on. Because I do most of my home remodeling projects myself, including having moved an entire wall with outlets in a home I just purchased, this device saves me a lot of energy walking up and down stairs to the outlet and to the breaker box. If you are a homeowner and you don't own one of these devices, you are making your life a lot more difficult. Check it out, it works great! March 30, 2012
Rated 4 out of 5 by Quick, easy to use. Too often I find that Circuit breakers are not labeled. Turning off and on all of the breakers until I find th right one is time consuming and I need to reset clocks. I use this tool to get the right circut and label it when I need to work on someones electrical system, It is compact and lightweight and easy to use. March 29, 2012
Rated 5 out of 5 by What a great tool This is a great tool in the field. I use it as an engineer when conducting examinations of new projects March 27, 2012
  • 2015-08-31T19:41:33.767-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1YBT5, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Cork is loaded.
Additional information about Cork could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this device will not be able to find an open circuit on an invisible fence.

Thanks for using Ask & Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:01:26.706-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YBT5, prod, sort_default
1 of 1
  • 2015-08-31T20:01:26.708-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YBT5, prod, sort_default
1 of 1