Skip Content

Circuit Tracing Kit,9 to 300VAC,Enrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circuit Tracing Kit, 9 to 300VAC, Enrgzd

Price $661.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WXH8
  • Mfr. Model # CT-100
  • UNSPSC # 41113644
  • Catalog Page # 715
  • Shipping Weight 2.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traces energized/de-energized circuits without power interruption, locates individual wires in a bundle, and detects shorts and ground faults.

View More

Technical Specs

  • Item Circuit Tracing Kit
  • Voltage Range 9 to 300VAC
  • For Use On Energized Lines
  • Traces Wires in Floors Yes
  • Traces Wires in Walls Yes
  • Traces Wires in Conduit Yes
  • Traces Wires in Non-Metalic Conduit Yes
  • Locate Shorts Yes
  • Audible Indicator Yes
  • Display (10) LED
  • Voltage Protection Fuse
  • Coupling Direct
  • Battery Type 9V
  • Includes Probe, Transmitter, Pigtail Connector, Power Cord, Spare Fuse, Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Product works fantastic! The CT-100 works amazing well. I have used this product for a long time and it has performed very well. It is great at tracing circuits back to a panel board and identifing the correct one! This is great piece of mind when working in a production enviorment and not wanting to turn off the wrong equipment. Also makes picking the desired wire out of a pullbox full of options a breese. I would recommend this unit highly! May 29, 2015
Rated 5 out of 5 by Will buy a replacement unit Bought the kit with 300V transformer and test leads over 25 years ago. One of the most essential tools in my electricians bag of tricks. Detector finally died but I will buy a replacement. Paid for itself in the first month. April 18, 2012
Rated 5 out of 5 by Best on the market! I have used this numerous times on the job. Very accurate and simple to use. March 29, 2012
Rated 5 out of 5 by GREAT LU 915 Miller Electric Comp. We use it all the time. Very accurate and simple to use. March 27, 2012
Rated 5 out of 5 by Great economical tracer! I have an old Ct-100 tracer that all the guys in the Service Dept. would ask to use because it's easy to use and accurate. We had tried the Greenlee and Ideal models (all types and prices) but this cheapier tracer was always preferred. There easy to use and don't give false readings when your working in places like Server Rooms where errors can be disruptive. Now there on all the vans and everyones happy! March 27, 2012
  • 2016-02-08 T19:58:30.787-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1WXH8, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.