Skip Content

Crct Brkr Finder,90 to 120VAC,Enrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Crct Brkr Finder, 90 to 120VAC, Enrgzd

Price $40.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZF8
  • Mfr. Model # BT-120
  • UNSPSC # 41113644
  • Catalog Page # 714
  • Shipping Weight 1.25 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circuit Breaker Finder
  • Voltage Range 90 to 120VAC
  • For Use On Energized Lines
  • Breaker/Fuse Identification Yes
  • Maximum Depth 6"
  • Audible Indicator Yes
  • Voltage Protection 120V
  • Coupling Receptacle
  • Battery Type 9V
  • Includes Receiver, Transmitter, Users Manual, Batteries Installed
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.2 out of 5 by 9reviewers.
Rated 1 out of 5 by Used it to find 10 circuit breakers on various circuits. Only worked 3 time. Returning. January 8, 2016
Rated 4 out of 5 by Excellent for finding breakers. It would be nice if the power button design was different. The tracer can easily be clicked on if stowed in your bag or in your pocket. I kept the plastic packing and bought a small zipper bag to keep it in to prevent from powering on accidently. December 4, 2015
Rated 4 out of 5 by Easy to Use I have used the BT120 at work and at home. It does the job easily and makes a two person project a one person job. March 30, 2012
Rated 5 out of 5 by time saving features I Really like this product, it saves tons of time. instead of switching breakers off and running around the house to see what is off you just plug in the receptical devise in any receptical and then go to the home or business service box with the hand held senser and it will alert you to the proper breaker!! GOOD JOB March 29, 2012
Rated 5 out of 5 by good tool if you have any problems finding the correct breaker you need this tool you will have no problem finding the right breaker March 29, 2012
Rated 5 out of 5 by Great time saver SO much easier than yelling back & forth. And when you're alone, yelling doesn't work. This does! Great tool! March 29, 2012
Rated 5 out of 5 by Time saver I own a small remodeling company. I always am needing to track down breakers to repair outlets or to add new ones. This tool is great for doing just that. I highly recommend it. March 29, 2012
Rated 5 out of 5 by Great Tool To Have We use this daily great to have in your van. We have 3 of them in our company. March 27, 2012
  • 2016-05-02 T01:36:43.401-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_6NZF8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.