Skip Content

Battery Tester,9V, AA, AAA, C and D Cell close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Tester, 9V, AA, AAA, C and D Cell

Price $7.99 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DJE8
  • Mfr. Model # BAT-200
  • UNSPSC # 26111719
  • Catalog Page # N/A
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Test for energized circuits and defective grounds with this easy to use, pocket-size tester. The tip glows red, verifying voltage in the line.

View More

Technical Specs

  • Item Battery Tester
  • Type Compatible with 9V, AA, AAA, C, D, 1.5V Button Type Batteries
  • Voltage Range 1.5 to 9 V
  • Display Analog
  • Height (In.) 1.5
  • Width (In.) 7.5
  • Depth (In.) 4
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great Product So easy to use . I bought this to include in my Photography Pelican case full of equipment. Many parts are batteries for the three flash units I use. Each flash unit uses 4 AA batteries , that's a total of 16 batteries that must be in a good state of charge. I also have a set of triggers and adapetrs, all use AAA batteries,that set the flash from the focal length set in my Canon 70D camera. So I need lots of batteries . It's just a hobby for me but one that I want to look good so I need to make sure those batteries are fully charge and this product is so easy to check many batteries at once. Just a great product from tjhe word go. October 14, 2015
Rated 5 out of 5 by So easy to use and read!! I wouldn't use any othr tester 4 my batteries! I have even had many friends ask to borrow it and where did I get it!! A great time saver! So much easier to test the battery instead of having to put them in something to see if they work! And how easy is it to read if it's good or bad!!! Wow!! A great tester!!! March 29, 2012
  • 2016-02-06 T19:55:14.809-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5DJE8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about SPOT is loaded.
Additional information about SPOT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit tests the voltage level in a battery; it does not perform a load test.
Thank you for using Grainger Ask and Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
2out of 3found this answer helpful.
Was this helpful?helpful2unhelpful1
Has staff answer
 
1 answer

will this test 1/3N batteries (3V)?

Will this test coin cell batteries, specifically the 1/3N battery, 3Volt.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about playingbiz is loaded.
Additional information about playingbiz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is compatible with 9V, AA, AAA, C, D, 1.5V Button Type Batteries. If you need further assistance, please contact us at 800-Grainger.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T19:58:59.299-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DJE8, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:59.306-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DJE8, prod, sort_default
1 of 1