Skip Content

Battery Operated Megohmmeter,250/500VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Operated Megohmmeter, 250/500VDC

Price $559.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WXG2
  • Mfr. Model # AMB-2
  • UNSPSC # 41113628
  • Catalog Page # N/A
  • Shipping Weight 2.72 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Operated Megohmmeter
  • Output Test Voltage250/500VDC
  • Insulation Resistance Range50 to 100M Ohms
  • Live Circuit Detection0 to 600VAC/DC
  • Resistance Range0 to 100 Ohms
  • DisplayAnalog
  • Accuracy0 to 10M Ohms +/- 5% of Reading, Over 10M Ohms +/- 10% of Reading
  • FeaturesTests Insulation of Wires, Cables, Transformers and Electrical Motors, Battery Powered, Helps Cut Unscheduled Downtime and Reduce Shock Hazards, Sensitive Ohmmeter for Checking Resistance of Motor Windings, Built In Voltmeter, Battery Ok Test, Mirror Scale, Automatic Discharge of Equipment Capacitance for Safe Removal of Test Leads
  • Power Source(8) AA Batteries (Not Supplied)
  • IncludesTest Leads (MTL-6), Carrying Case, Adapter Clips (MTC-3) and Fuse (8AG-361)
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I've used this meter for about 6 years and like analog over digital This is the easyest meter to use and it's accurate for the quick field test to verify if you have a short July 18, 2012
  • 2015-07-05T21:06:48.077-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1WXG2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.