Skip Content

Auto Ranging Light Meter,0 to 20,000Fc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Auto Ranging Light Meter, 0 to 20,000Fc

Price $219.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FKR4
  • Mfr. Model # LM-120
  • UNSPSC # 41115308
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAuto Ranging Light Meter
  • Lighting TypesFluorescent, High-pressure Sodium or Incandescent
  • Measuring Range0 to 20,000Fc, 0 to 200,000 Lux
  • Resolution0.01 Fc or Lux
  • Accuracy+/-3%
  • Display3 1/2 Digit LCD
  • Data HoldYes
  • Min./Max. MemoryYes
  • Auto Power OffYes
  • Battery Type9 V
  • SensorSilicon Photodiode and Filter
  • Cord Length39"
  • IncludesBattery and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by versatile and easy to use When my old light meter died I took the opportunity to purchase a new one that meet the accuracy and range selections that would meet any current or future lighting audit situation. Having used amprobe multimeters in the past I knew they were a brand I could trust. I particularly like the autoranging feature. This meter is easy to use and meets all my expectations. March 27, 2012
Rated 5 out of 5 by this product ease of use is simple all the features on this meter are easy to use.require no special second and third steps required.this device is loaded with lots of features and is wide open to ease of use. March 26, 2012
  • 2015-05-22T19:59:22.356-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4FKR4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We need to have certificate of calibration to prove light readings. If it does not come with it normally can we add or request the certificate of calibration for an additional charge?
1 year ago
by
Read all my Q&A
 
Please wait while more information about Cardinal1 is loaded.
Additional information about Cardinal1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This meter does not include a certificate of calibration. Grainger can get this meter with calibration at an additional charge. For more information, or ordering assistance, please call Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:04.389-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FKR4, prod, sort_default
1 of 1
  • 2015-05-22T19:58:04.390-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FKR4, prod, sort_default
1 of 1