Skip Content

Public Address System,CD,2 Tripods close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Public Address System, CD, 2 Tripods

Price $5,222.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KDH5
  • Mfr. Model # B9153
  • UNSPSC # 45111705
  • Catalog Page # N/A
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful 250W PA has built-in digital UHF 8-channel wireless receiver with lapel microphone and transmitter, and a built-in digital CD player with pitch control. Remote controls for all functions including Mute, reverb/echo, and talk-over ducking. Reach audiences of up to 7500 in rooms up to 25,000 sq. ft. Includes AC power cord and rechargeable batteries for up to 10 hr. run time. Includes dynamic microphone, built-in luggage handle and wheels.

View More

Technical Specs

  • Item Portable Public Address System
  • Type 250 Watt
  • Height (In.) 23
  • Width (In.) 11-1/2
  • Depth (In.) 11
  • Includes Built In Wireless Microphone, CD, Remote Control, Wired Microphone (handheld Mic), 25 Ft. Cord, 2 Tripods, 2 Protective Covers, Floor Microphone Stand, Wireless 250 Watt Speaker
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.