Skip Content

Mity-Lite Portable PA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mity-Lite Portable PA

Price $980.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20W330
  • Mfr. Model # SW300
  • UNSPSC # 43221525
  • Catalog Page # 2759
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Public Address System
  • Height (In.) 17
  • Width (In.) 11
  • Depth (In.) 14
  • Talk Channel Output (W) 35 Watts
  • Listen Channel Output (W) 35 Watts
  • Voltage 100 to 240V AC
  • Includes Wireless Microphone, Shoulder Strap, Carrying Case
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Portable system is for audiences of up to 250 in rooms up to 1500 sq. ft. Line-in for CD, MP3, DVD, projector, and laptop. Plastic enclosure for durability. Ergonomic handle for comfort. For indoor and outdoor use.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.