Skip Content

Lectern Stand,Adjustable,30-44,Mahogany close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lectern Stand, Adjustable, 30-44, Mahogany

Price $200.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code


CHICAGO branch 139

  • Item # 5GDV8
  • Mfr. Model # W330-MH
  • UNSPSC # 45111501
  • Catalog Page # N/A
  • Shipping Weight 15.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Height adjusts to suit each speaker. Sloped reading platform has a molded paper stop. Black steel base has 4 support legs with floor levelers.

View More

Technical Specs

  • Item Lectern Stand
  • Type Adjustable
  • Sound System No
  • Height 30 to 44"
  • Width 20"
  • Depth 16"
  • Color Mahogany
  • Material Laminated Particle Board with Black Steel Base
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.