Skip Content

 
Tongue and Groove Pliers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tongue and Groove Pliers


Technical Specs

  • Adjustment TypeGroove Joint 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Item
Please Select
Jaw Type
Please Select
Handle Type
Please Select
Overall Length
Please Select
Max. Jaw Opening
Please Select

Your Filters:

Clear All
Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Jaw Type
Handle Type
Overall Length
Max. Jaw Opening
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
IP-39
Insulated Nonsparking Pliers
Straight
Insulated
10-1/4"
1-1/2"

$226.75 / each

Insulated Non-Sparking Pliers,10-1/4 In
Catalog Page #  1182 

Price $226.75 / each

Technical Specs

  • ItemInsulated Nonsparking Pliers
  • Jaw TypeStraight
  • Adjustment TypeGroove Joint
  • Handle TypeInsulated
  • Overall Length10-1/4"
  • Max. Jaw Opening1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
P-39
Nonsparking Tongue and Groove Pliers
Dipped
10"
1-1/2"

$154.25 / each

Non-Sparking Pliers,10 In
Catalog Page #  1183 

Price $154.25 / each

Technical Specs

  • ItemNonsparking Tongue and Groove Pliers
  • Adjustment TypeGroove Joint
  • Handle TypeDipped
  • Overall Length10"
  • Max. Jaw Opening1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
P-312
Nonsparking Tongue and Groove Pliers
Dipped
12"
2-1/8"

$194.25 / each

Non-Sparking Pliers,12 In
Catalog Page #  1183 

Price $194.25 / each

Technical Specs

  • ItemNonsparking Tongue and Groove Pliers
  • Adjustment TypeGroove Joint
  • Handle TypeDipped
  • Overall Length12"
  • Max. Jaw Opening2-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)