Skip Content

Slotted Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Screwdriver

AMPCO

Technical Specs

  • Tip Style GroupSlotted 
  • Tip StyleKeystone Slotted 
Brand:A AMPCO 
Item
Please Select
Handle Material
Please Select
Tip Size
Please Select
Shank Length
Please Select
Item #ItemHandle MaterialTip SizeShank LengthAvailabilityPrice Qty
24Y880Insulated Nonsparking ScrewdriverAcetate w/Cushion Grip5/16"6"

Typically in Stock

$91.25 / each

46C055ScrewdriverAcetate1/8"2-3/8"

Typically in Stock

$18.28 / each

2VJ15ScrewdriverAcetate1/8"6"

Typically in Stock

$22.76 / each

46C024ScrewdriverAcetate5/32"4-3/4"

Typically in Stock

$22.30 / each

46C026ScrewdriverAcetate1/4"4"

Typically in Stock

$27.65 / each

46C066ScrewdriverAcetate1/4"5-7/8"

Typically in Stock

$33.25 / each

4CZ94ScrewdriverAcetate5/16"3"

Typically in Stock

$27.25 / each

4CZ95ScrewdriverAcetate5/16"6"

Typically in Stock

$37.50 / each

Adding More Products