Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver

AMPCO


Technical Specs

  • ItemScrewdriver 
  • Handle MaterialAcetate 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
S-1099A
Phillips/Crosspoint
Phillips
#1
3"

$19.55 / each

Screwdriver,Phillips,Nonsparking,#1x3
Catalog Page #  1153 

Price: $19.55 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-1100
Phillips/Crosspoint
Phillips
#3
6"

$38.35 / each

Screwdriver,Phillips,Nonsparking#3x6
Catalog Page #  1153 

Price: $38.35 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-1101
Phillips/Crosspoint
Phillips
#4
8"

$60.35 / each

Phillips Screwdriver,4 Pt
Catalog Page #  1153 

Price: $60.35 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-53
Slotted
Cabinet Tip
3/16"
4"

$25.95 / each

Screwdriver, Nonsparking,3/16 In
Catalog Page #  1155 

Price: $25.95 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-55
Slotted
Cabinet Tip
3/16"
8"

$34.10 / each

Screwdriver Nonsparking,3/16X8 IN
Catalog Page #  1155 

Price: $34.10 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-52
Slotted
Cabinet Tip
1/4"
2"

$28.05 / each

Cabinet Tip Screwdriver, 1/4X2 IN
Catalog Page #  1155 

Price: $28.05 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/4"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-56
Slotted
Cabinet Tip
3/8"
15"

$96.65 / each

Cabinet Tip Screwdriver,3/8X15 IN
Catalog Page #  1155 

Price: $96.65 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/8"
  • Shank Length15"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-34
Slotted
Keystone Slotted
1/8"
2-3/8"

$19.01 / each

Screwdriver,Non-Spark,1/8 x 5-1/2 in
Catalog Page #  1153 

Price: $19.01 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-54
Slotted
Keystone Slotted
1/8"
6"

$23.67 / each

Slotted Screwdriver,1/8 Tip,Nonsparking
Catalog Page #  1153 

Price: $23.67 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-36
Slotted
Keystone Slotted
5/32"
4-3/4"

$23.19 / each

Screwdriver,Non-Spark,5/32 x 8-1/2 in
Catalog Page #  1153 

Price: $23.19 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/32"
  • Shank Length4-3/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-38
Slotted
Keystone Slotted
1/4"
4"

$28.80 / each

Screwdriver,Non-Spark,1/4 x 7-5/8 in
Catalog Page #  1153 

Price: $28.80 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-39
Slotted
Keystone Slotted
1/4"
5-7/8"

$34.60 / each

Screwdriver,Non-Spark,1/4 x 9-5/8 in
Catalog Page #  1153 

Price: $34.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length5-7/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-48
Slotted
Keystone Slotted
5/16"
3"

$28.35 / each

Screwdriver,Slotted,5/16x3 In
Catalog Page #  1153 

Price: $28.35 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-49
Slotted
Keystone Slotted
5/16"
6"

$39.00 / each

Screwdriver,Slot,Nonsparking,5/16x6 In
Catalog Page #  1153 

Price: $39.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-51
Slotted
Keystone Slotted
3/8"
12"

$73.40 / each

Screwdriver,Slot,Nonsparking,25/64x12 In
Catalog Page #  1153 

Price: $73.40 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
S-50
Slotted
Keystone Slotted
3/8"
8"

$55.95 / each

Screwdriver,Slot,Nonsparking,25/64x8 In
Catalog Page #  1153 

Price: $55.95 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)