Skip Content

 
Nonsparking Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nonsparking Screwdriver


Technical Specs

  • Item Nonsparking Screwdriver 
  • Handle Material Acetate 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
S-1098
Phillips/Crosspoint
Phillips
#0
2-3/8"

$35.60 / each

Enter location to check availability
Catalog Page #  NA

Price $35.60 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #0
  • Shank Length 2-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-1099A
Phillips/Crosspoint
Phillips
#1
3"

$19.94 / each

Enter location to check availability
Catalog Page #  1081 

Price $19.94 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-1099
Phillips/Crosspoint
Phillips
#2
4"

$25.30 / each

Enter location to check availability
Catalog Page #  1081 

Price $25.30 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-1100
Phillips/Crosspoint
Phillips
#3
6"

$39.50 / each

Enter location to check availability
Catalog Page #  1081 

Price $39.50 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #3
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-1101
Phillips/Crosspoint
Phillips
#4
8"

$62.20 / each

Enter location to check availability
Catalog Page #  1081 

Price $62.20 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #4
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-53
Slotted
Cabinet Tip
3/16"
4"

$26.50 / each

Enter location to check availability
Catalog Page #  1082 

Price $26.50 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-55
Slotted
Cabinet Tip
3/16"
8"

$35.15 / each

Enter location to check availability
Catalog Page #  1082 

Price $35.15 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-52
Slotted
Cabinet Tip
1/4"
2"

$28.90 / each

Enter location to check availability
Catalog Page #  1082 

Price $28.90 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/4"
  • Shank Length 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-56
Slotted
Cabinet Tip
3/8"
15"

$99.55 / each

Enter location to check availability
Catalog Page #  1082 

Price $99.55 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/8"
  • Shank Length 15"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-34
Slotted
Keystone Slotted
1/8"
2-3/8"

$19.39 / each

Enter location to check availability
Catalog Page #  1081 

Price $19.39 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/8"
  • Shank Length 2-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-54
Slotted
Keystone Slotted
1/8"
6"

$24.14 / each

Enter location to check availability
Catalog Page #  1081 

Price $24.14 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/8"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-35
Slotted
Keystone Slotted
5/32"
2-3/4"

$19.07 / each

Enter location to check availability
Catalog Page #  NA

Price $19.07 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/32"
  • Shank Length 2-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-36
Slotted
Keystone Slotted
5/32"
4-3/4"

$23.65 / each

Enter location to check availability
Catalog Page #  1081 

Price $23.65 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/32"
  • Shank Length 4-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-37
Slotted
Keystone Slotted
3/16"
3-1/8"

$19.70 / each

Enter location to check availability
Catalog Page #  NA

Price $19.70 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/16"
  • Shank Length 3-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-38
Slotted
Keystone Slotted
1/4"
4"

$29.70 / each

Enter location to check availability
Catalog Page #  1081 

Price $29.70 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-39
Slotted
Keystone Slotted
1/4"
5-7/8"

$35.30 / each

Enter location to check availability
Catalog Page #  1081 

Price $35.30 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 5-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-48
Slotted
Keystone Slotted
5/16"
3"

$28.95 / each

Enter location to check availability
Catalog Page #  1081 

Price $28.95 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-49
Slotted
Keystone Slotted
5/16"
6"

$39.80 / each

Enter location to check availability
Catalog Page #  1081 

Price $39.80 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-51
Slotted
Keystone Slotted
3/8"
12"

$75.60 / each

Enter location to check availability
Catalog Page #  1081 

Price $75.60 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
S-50
Slotted
Keystone Slotted
3/8"
8"

$57.65 / each

Enter location to check availability
Catalog Page #  1081 

Price $57.65 / each

Technical Specs

  • Item Nonsparking Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More