Skip Content

 
Nonsparking Scratch Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nonsparking Scratch Brush

Technical Specs

  • Item Nonsparking Scratch Brush 
  • Bristle Material Phosphorus Bronze 
Number of Rows
Please Select
Handle Length
Please Select
Trim Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number of Rows
Handle Length
Trim Length
Price
Qty
Please use Qty box to add item(s) to cart.
TB-10
3 x 7
7-7/8"
1/2"

$5.62 / each

Enter location to check availability
Catalog Page #  1081 

Price $5.62 / each

Technical Specs

  • Item Nonsparking Scratch Brush
  • Bristle Material Phosphorus Bronze
  • Number of Rows 3 x 7
  • Handle Length 7-7/8"
  • Trim Length 1/2"
B-399
4 x 16
10"

$37.45 / each

Enter location to check availability
Catalog Page #  1081 

Price $37.45 / each

Technical Specs

  • Item Nonsparking Scratch Brush
  • Bristle Material Phosphorus Bronze
  • Number of Rows 4 x 16
  • Handle Length 10"
B-400
4 x 19
13-3/4"
1-1/8"

$35.15 / each

Enter location to check availability
Catalog Page #  1081 

Price $35.15 / each

Technical Specs

  • Item Nonsparking Scratch Brush
  • Bristle Material Phosphorus Bronze
  • Number of Rows 4 x 19
  • Handle Length 13-3/4"
  • Trim Length 1-1/8"
B-401
6 x 19
7-1/4"
1-3/4"

$70.20 / each

Enter location to check availability
Catalog Page #  1081 

Price $70.20 / each

Technical Specs

  • Item Nonsparking Scratch Brush
  • Bristle Material Phosphorus Bronze
  • Number of Rows 6 x 19
  • Handle Length 7-1/4"
  • Trim Length 1-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More