Skip Content

Garden/Mixing Hoe,8 x 8 In.,55 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Garden/Mixing Hoe, 8 x 8 In., 55 In. L

Price $284.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 46C063
  • Mfr. Model # H-101FG
  • UNSPSC # 27112201
  • Catalog Page # 1185
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garden/Mixing Hoe
  • Blade Width 8"
  • Blade Length 8"
  • Blade Material High Strength Nickel Aluminum Bronze
  • Handle Material Fiberglass
  • Handle Length 55"
  • Handle Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Features FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



General Nonsparking Tools
Nonsparking tools are specifically designed to perform safely and exceptionally in most volatile environments.
Meet OSHA, NFPA, and MSHA for use in flammable environments.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.