Skip Content

Insulated Nonsparking Tool SetNumber of Pieces: 17, 3/8" Drive Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Nonsparking Tool SetNumber of Pieces: 17, 3/8" Drive Size

Price $2,382.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24Y891
  • Mfr. Model # IM-20
  • UNSPSC # 27113204
  • Catalog Page # 1182
  • Shipping Weight 11.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulated Nonsparking Tool Set
  • Number of Pieces17
  • Drive Size3/8"
  • IncludesAdjustable Combination Pliers 8", Lineman's Side Cutting Pliers 8-1/2", Diagonal Cutting Pliers 7", Groove Joint Pliers 10", 2 X 4" Phillips Screwdriver, 5/16" X 6" Slotted Screwdriver, (3) 6-Point 3/8" Dr. Sockets: 7/16, 1/2, 9/16", Ratchet 3/8" Drive, Extension Bar 3/8 x 6", Adjustable Wrenches: 8, 10", (3) 12-Point. Box End Wrenches: 7/16, 1/2, 9/16", Toothbrush Style Scratch Brush with Wood Handle, Plastic Tool Box
  • ProtectsAgainst Electrical Shocks up to 1000V except the adjustable wrenches and against mechanical sparks such as friction and impact sparks in flammable environments
  • StandardsMeets ASTM standards, satisfies requirements of NFPA 70E and is FM Approved for use in flammable environments.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Nonsparking Kits
Kits contain nonsparking tools that should be used wherever there may be flammable or combustible dusts, liquids, powders, or residue present. It is recommended that nonsparking hand tools are kept in specially designed kits and inventoried routinely. This process helps to ensure that steel tools are not used accidentally by first responders.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.