Skip Content

 
Hex Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Key Set


Technical Specs

  • Item Hex Key Set 
  • Handle Type L-Shaped 
  • Arm Type Short 
  • Blade Material Beryllium Copper Alloy 
  • Finish Natural 
  • Number of Pieces 10 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Measurement Type
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Arm Length
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
M-42M
Metric
1.75 to 4.38"
1.5, 2, 3, 4, 5, 6, 7, 8, 9, 10mm

$180.50 / each

Enter location to check availability
Catalog Page #  1080 

Price $180.50 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Beryllium Copper Alloy
  • Finish Natural
  • Number of Pieces 10
  • Arm Length 1.75 to 4.38"
  • Sizes Included 1.5, 2, 3, 4, 5, 6, 7, 8, 9, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
M-42
SAE
1.75 to 4.50"
1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$141.60 / each

Enter location to check availability
Catalog Page #  1080 

Price $141.60 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Beryllium Copper Alloy
  • Finish Natural
  • Number of Pieces 10
  • Arm Length 1.75 to 4.50"
  • Sizes Included 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More