Skip Content

Nonsparking Tool Set,Nonmagnetic, Corrosion Resistant,Number of Pieces 17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nonsparking Tool Set, Nonmagnetic, Corrosion Resistant, Number of Pieces 17

Price $1,616.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RU47
  • Mfr. Model # M-51
  • UNSPSC # 27113201
  • Catalog Page # 1080
  • Shipping Weight 22.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonsparking Kits
Kits contain nonsparking tools that should be used wherever there may be flammable or combustible dusts, liquids, powders, or residue present. It is recommended that nonsparking hand tools are kept in specially designed kits and inventoried routinely. This process helps to ensure that steel tools are not used accidentally by first responders.

View More

Technical Specs

  • Item Nonsparking Tool Set
  • Number of Pieces 17
  • Includes 10" Shoe Handle Brush, 9" Crate Opener, 16 oz. Claw Hammer w/Fiberglass Handle, 1-1/4" Putty Knife, 5-3/4" Blade Knife, 12" Tongue and Groove Plier, 7" Long Nose Plier w/Cutter, 8" Combination Plier, 3" Scraper, 5/16" Slotted and #3 Phillips Screwdrivers, 12" Tin Shears, 8 and 12" Adjustable Wrenches, 14" Pipe Wrench, Bung Wrench, 15" Deck Scraper
  • Material Beryllium Copper, Aluminum Bronze, Phosphor Bronze, Nickel Copper and Aluminum
  • Tool Storage Type Included Bucket
  • Special Features Nonmagnetic, Corrosion Resistant
  • Standards Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.