Skip Content

 
Drift Pin, Straight Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drift Pin, Straight Type


Technical Specs

  • Item Drift Pin, Straight Type 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Length (In.)
Please Select
Tip Size (In.)
Please Select
Hex (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Length (In.)
Tip Size (In.)
Hex (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
D-24
10
1/2
1-1/8

$67.65 / each

Enter location to check availability
Catalog Page #  1081 

Price $67.65 / each

Technical Specs

  • Item Drift Pin, Straight Type
  • Length (In.) 10
  • Tip Size (In.) 1/2
  • Hex (In.) 1-1/8
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
D-23
10
7/16
15/16

$52.35 / each

Enter location to check availability
Catalog Page #  1081 

Price $52.35 / each

Technical Specs

  • Item Drift Pin, Straight Type
  • Length (In.) 10
  • Tip Size (In.) 7/16
  • Hex (In.) 15/16
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
D-20
6
1/4
1/2

$20.95 / each

Enter location to check availability
Catalog Page #  1081 

Price $20.95 / each

Technical Specs

  • Item Drift Pin, Straight Type
  • Length (In.) 6
  • Tip Size (In.) 1/4
  • Hex (In.) 1/2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
D-21
6
9/32
11/16

$28.10 / each

Enter location to check availability
Catalog Page #  1081 

Price $28.10 / each

Technical Specs

  • Item Drift Pin, Straight Type
  • Length (In.) 6
  • Tip Size (In.) 9/32
  • Hex (In.) 11/16
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
D-22
8
5/16
13/16

$41.50 / each

Enter location to check availability
Catalog Page #  1081 

Price $41.50 / each

Technical Specs

  • Item Drift Pin, Straight Type
  • Length (In.) 8
  • Tip Size (In.) 5/16
  • Hex (In.) 13/16
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More