Skip Content

 
Double Face Sledge Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Face Sledge Hammer


Technical Specs

  • Item Nonsparking Sledge Hammer 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Material
Please Select
Head Weight
Please Select
Overall Length
Please Select
Handle Material
Please Select
Handle Design
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Head Material
Head Weight
Overall Length
Handle Material
Handle Design
Price
Qty
Please use Qty box to add item(s) to cart.
H-73FG
Aluminum Bronze Copper Alloy
15 lb.
33"
Fiberglass and Rubber
Cushion Grip

$537.50 / each

Enter location to check availability
Catalog Page #  1082 

Price $537.50 / each

Technical Specs

  • Item Nonsparking Sledge Hammer
  • Head Material Aluminum Bronze Copper Alloy
  • Head Weight 15 lb.
  • Overall Length 33"
  • Handle Material Fiberglass and Rubber
  • Handle Design Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
H-74FG
Aluminum Bronze Copper Alloy
18 lb.
33"
Fiberglass and Rubber
Cushion Grip

$856.00 / each

Enter location to check availability
Catalog Page #  1082 

Price $856.00 / each

Technical Specs

  • Item Nonsparking Sledge Hammer
  • Head Material Aluminum Bronze Copper Alloy
  • Head Weight 18 lb.
  • Overall Length 33"
  • Handle Material Fiberglass and Rubber
  • Handle Design Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
H-69FG
Aluminum Bronze Copper Alloy
3 lb.
15"
Fiberglass
Cushion Grip

$159.25 / each

Enter location to check availability
Catalog Page #  1082 

Price $159.25 / each

Technical Specs

  • Item Nonsparking Sledge Hammer
  • Head Material Aluminum Bronze Copper Alloy
  • Head Weight 3 lb.
  • Overall Length 15"
  • Handle Material Fiberglass
  • Handle Design Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
H-71FG
Aluminum Bronze Copper Alloy
7-1/2 lb.
33"
Fiberglass
Cushion Grip

$315.25 / each

Enter location to check availability
Catalog Page #  1082 

Price $315.25 / each

Technical Specs

  • Item Nonsparking Sledge Hammer
  • Head Material Aluminum Bronze Copper Alloy
  • Head Weight 7-1/2 lb.
  • Overall Length 33"
  • Handle Material Fiberglass
  • Handle Design Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
H-72FG
Aluminum Bronze
10 lb.
33"
Fiberglass
Straight

$424.75 / each

Enter location to check availability
Catalog Page #  1082 

Price $424.75 / each

Technical Specs

  • Item Nonsparking Sledge Hammer
  • Head Material Aluminum Bronze
  • Head Weight 10 lb.
  • Overall Length 33"
  • Handle Material Fiberglass
  • Handle Design Straight
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
H-70FG
Aluminum Bronze
5 lb.
33"
Fiberglass
Straight

$223.25 / each

Enter location to check availability
Catalog Page #  1082 

Price $223.25 / each

Technical Specs

  • Item Nonsparking Sledge Hammer
  • Head Material Aluminum Bronze
  • Head Weight 5 lb.
  • Overall Length 33"
  • Handle Material Fiberglass
  • Handle Design Straight
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More