Skip Content

Nonsparking Sledge,15 lb,33In,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Nonsparking Sledge, 15 lb, 33In, Fiberglass

Price $532.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZB25
  • Mfr. Model # H-73FG
  • UNSPSC # 27111602
  • Catalog Page # 1184
  • Shipping Weight 16.11 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNonsparking Sledge Hammer
  • Head MaterialAluminum Bronze Copper Alloy
  • Head Weight15 lb.
  • Overall Length33"
  • Handle MaterialFiberglass and Rubber
  • Handle DesignCushion Grip
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Face Diameter2-3/4"
  • Head Width2-3/4"
  • Head Length8"
  • Head ColorNatural
  • Handle ColorYellow/Black
  • FeaturesNonmagnetic
  • StandardsFederal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have some sledge hammers bought from you three years ago. We are buying more now but have one with damaged handle. Is it possible?.
Where can those be bought?
1 year ago
by
Read all my Q&A
 
Please wait while more information about AMCE is loaded.
Additional information about AMCE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Ampco Safety Tools are backed by a lifetime warranty. If an AMPCO tool breaks or fails to perform under normal use or service, it will be repaired or replaced at no charge. EXCEPTIONS ARE DEFECTS RESULTING FROM MIS-USE / ABUSE OR NORMAL SERVICE WEAR.

Please give us a call @ 1-800-472-4643 and we would be happy to assist with this return.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:40:20.615-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZB25, prod, sort_default
1 of 1
  • 2015-06-29T19:40:20.617-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZB25, prod, sort_default
1 of 1