Skip Content

 
Adjustable Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Wrench


Technical Specs

  • Item Adjustable Wrench 
  • Material Aluminum Bronze Alloy 
Jaw Capacity
Please Select
Overall Length
Please Select
Finish
Please Select
Handle
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Jaw Capacity
Overall Length
Finish
Handle
Price
Qty
Please use Qty box to add item(s) to cart.
W-70
15/16"
6"
Natural
Plain

$89.25 / each

Enter location to check availability
Catalog Page #  1081 

Price $89.25 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Aluminum Bronze Alloy
  • Finish Natural
  • Handle Plain
W-71
1-1/8"
8"
Natural
Plain

$102.85 / each

Enter location to check availability
Catalog Page #  1081 

Price $102.85 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Aluminum Bronze Alloy
  • Finish Natural
  • Handle Plain
IW-71
1-1/8"
8-3/8"
Rubber
Insulated

$196.75 / each

Enter location to check availability
Catalog Page #  1080 

Price $196.75 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8-3/8"
  • Material Aluminum Bronze Alloy
  • Finish Rubber
  • Handle Insulated
W-72
1-5/16"
10"
Natural
Plain

$139.60 / each

Enter location to check availability
Catalog Page #  1081 

Price $139.60 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Aluminum Bronze Alloy
  • Finish Natural
  • Handle Plain
IW-72
1-5/16"
10-1/2"
Rubber
Insulated

$231.50 / each

Enter location to check availability
Catalog Page #  1080 

Price $231.50 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10-1/2"
  • Material Aluminum Bronze Alloy
  • Finish Rubber
  • Handle Insulated
W-73
1-1/2"
12"
Natural
Plain

$177.25 / each

Enter location to check availability
Catalog Page #  1081 

Price $177.25 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Aluminum Bronze Alloy
  • Finish Natural
  • Handle Plain
W-74
1-11/16"
15"
Natural
Plain

$337.00 / each

Enter location to check availability
Catalog Page #  1081 

Price $337.00 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-11/16"
  • Overall Length 15"
  • Material Aluminum Bronze Alloy
  • Finish Natural
  • Handle Plain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More