Skip Content

Socket,1/2 In Dr,15/16 In,6 Pt,Std close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Socket, 1/2 In Dr, 15/16 In, 6 Pt, Std

Price $78.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1TEF2
  • Mfr. Model # SS-1/2D15/16
  • UNSPSC # 27111704
  • Catalog Page # 1185
  • Shipping Weight 0.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size15/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Overall Length1-1/2"
  • MaterialAluminum Bronze
  • Drive TypeSquare
  • Output TypeHex
  • FeaturesNonsparking, Non-Magnetic, Corrosion Resistant
  • StandardsUS Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


General Nonsparking Tools
Nonsparking tools are specifically designed to perform safely and exceptionally in most volatile environments.
Meet OSHA, NFPA, and MSHA for use in flammable environments.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.