Skip Content

 
1/2"  Drive SAE Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2" Drive SAE Socket

AMPCO


Technical Specs

  • ItemSocket 
  • Drive Size1/2" 
  • Number of Points
  • Socket DepthStandard 
  • SAE or MetricSAE 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Brand:A AMPCO 
Size
Please Select
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Size
Availability
Price
Qty
SS-1/2D5/16
5/16"

Item ships within 12 business days from supplier

$44.05 / each

Socket,1/2 In Dr,5/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $44.05 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size5/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D3/8
3/8"

$49.40 / each

Socket,1/2 In Dr,3/8 In,6 Pt,Std
Catalog Page #  1155 

Price: $49.40 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D7/16
7/16"

Item ships within 12 business days from supplier

$44.95 / each

Socket,1/2 In Dr,7/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $44.95 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size7/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D1/2
1/2"

$51.75 / each

Socket,1/2 In Dr,1/2 In,6 Pt,Std
Catalog Page #  1155 

Price: $51.75 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D9/16
9/16"

$52.35 / each

Socket,1/2 In Dr,9/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $52.35 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D19/32
19/32"

$46.95 / each

Socket,1/2 In Dr,19/32 In,6 Pt,Std
Catalog Page #  1155 

Price: $46.95 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size19/32"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D5/8
5/8"

Item ships within 12 business days from supplier

$49.65 / each

Socket,1/2 In Dr,5/8 In,6 Pt,Std
Catalog Page #  1155 

Price: $49.65 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size5/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D11/16
11/16"

Item ships within 12 business days from supplier

$51.45 / each

Socket,1/2 In Dr,11/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $51.45 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size11/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D3/4
3/4"

$61.35 / each

Socket,1/2 In Dr,3/4 In,6 Pt,Std
Catalog Page #  1155 

Price: $61.35 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size3/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D25/32
25/32"

$61.50 / each

Socket,1/2 In Dr,25/32 In,6 Pt,Std
Catalog Page #  1155 

Price: $61.50 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size25/32"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D13/16
13/16"

Item ships within 12 business days from supplier

$64.05 / each

Socket,1/2 In Dr,13/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $64.05 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size13/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D7/8
7/8"

$79.05 / each

Socket,1/2 In Dr,7/8 In,6 Pt,Std
Catalog Page #  1155 

Price: $79.05 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size7/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D15/16
15/16"

$78.15 / each

Socket,1/2 In Dr,15/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $78.15 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size15/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D1
1"

$91.65 / each

Socket,1/2 In Dr,1 In,6 Pt,Std
Catalog Page #  1155 

Price: $91.65 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size1"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D1-1/16
1-1/16"

$102.35 / each

Socket,1/2 In Dr,1-1/16 In,6 Pt,Std
Catalog Page #  1155 

Price: $102.35 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size1-1/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D1-1/8
1-1/8"

$102.25 / each

Socket,1/2 In Dr,1-1/8 In,6 Pt,Std
Catalog Page #  1155 

Price: $102.25 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size1-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SS-1/2D1-1/4
1-1/4"

$116.05 / each

Socket,1/2 In Dr,1-1/4 In,6 Pt,Std
Catalog Page #  1155 

Price: $116.05 / each

Technical Specs

  • ItemSocket
  • Drive Size1/2"
  • Number of Points6
  • Socket DepthStandard
  • SAE or MetricSAE
  • Size1-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)