Skip Content

Filter Housing,2 In NPT,Flow 110 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Housing, 2 In NPT, Flow 110 GPM

Price $275.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PHP5
  • Mfr. Model # 1-2221-2151-0000
  • UNSPSC # 40161525
  • Catalog Page # 4055
  • Shipping Weight 10.3 lbs.
Country of Origin IsraelCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Housing
  • Size2" NPT
  • Height (In.)24-7/8
  • Width (In.)10-15/16
  • Flow Rate (GPM)110
  • Max. Pressure (PSI)150
  • Max. Temp. (F)140
  • Housing MaterialPolyamid/Glass Fibers
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Has staff answer
     
    1 answer

    what filter goes with this unit?

    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about Cozzi is loaded.
    Additional information about Cozzi could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the supplier, the part number for the filters are 1PHR4, 1PHR5 and 1PHR6. You may look at these on Grainger.com or in the catalog to determine which one you would like. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-05T19:55:50.764-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1PHP5, prod, sort_default
    1 of 1
    • 2015-05-05T19:55:50.766-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1PHP5, prod, sort_default
    1 of 1