Skip Content

Pressure Gauge,0 to 30 psi,4-1/2In,1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Pressure Gauge, 0 to 30 psi, 4-1/2In, 1/2In

AMETEK

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1X850
  • Mfr. Model # S1866-1
  • UNSPSC # 41112403
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemPressure Gauge
  • Gauge TypeProcess
  • Dial Size4-1/2"
  • Range0 to 30 psi
  • Connection Size1/2" FNPT
  • Connection LocationLower
  • Smallest Graduation0.2 psi
  • Accuracy+/-0.5%
  • Case MaterialPET (Polyethylene Terephthalate)
  • Case ColorBlack
  • Socket MaterialBrass
  • Tube MaterialPhosphor Bronze
  • Lens MaterialAcrylic
  • Ring MaterialThreaded Polypropylene
  • Operating Temp. Range30 Degrees to 300 Degrees F
  • For Use WithChemical, petroleum processing
  • Series1980
  • IncludesStainless Steel SB Series Seal
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.