Skip Content

Vacuum Mtr/Blwr,Thru-Flow,2 Stge,1 Spd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

Price $151.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M186
  • Mfr. Model # 116146-00
  • UNSPSC # 26101604
  • Catalog Page # 87
  • Shipping Weight 4.9 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVacuum Motor
  • Motor/Blower TypeThru-Flow
  • DischargeThru-Flow
  • Blower Stages2
  • Number of Speeds1
  • Motor Enclosure DesignOpen Dripproof
  • CFM @ 2-In. Orifice115.0
  • Vacuum (H2O Sealed)96.4
  • Voltage120
  • Hz60/50
  • Phase1
  • Max. Amps9.5
  • Max. Air Watts356
  • Motor Mounting TypeLug
  • Motor DesignUniversal AC/DC
  • Motor Mounting PositionAll Angle
  • Thermal ProtectionNone
  • Insulation ClassA
  • BearingsBall
  • Ambient Temperature40 Degrees C
  • Body Dia.5.7"
  • Overall Height5-9/16"
  • Mounting BracketsMetal
  • DutyIntermittent
  • Average Life500 hr.
  • Efficiency GroupHigh
  • StandardsUL Recognized (E47185), CSA Certified (LR31393)
  • Replacement BrushesMfr. No. 833326-51

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 116146-00

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement brushes available through local Grainger branch part #1615673
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Hello ! It is pn # 2UV81 set of 2 brushes. Thank you!
9 months ago
by
Read all my Q&A
 
Please wait while more information about Ametek is loaded.
Additional information about Ametek could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1