Skip Content

Vacuum Motor,Universal AC/DC,120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vacuum Motor, Universal AC/DC, 120 Voltage

Price $615.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 76067 (Change)


Invalid Zip Code

FT. WORTH branch 193

  • Item # 2M179
  • Mfr. Model # 114787
  • UNSPSC # 26101604
  • Catalog Page # 86
  • Shipping Weight 11.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacuum Motor
  • Motor/Blower Type Bypass
  • Discharge Peripheral
  • Blower Stages 3
  • Number of Speeds 1
  • Motor Enclosure Design Open Dripproof
  • CFM @ 2-In. Orifice 126.0
  • Vacuum (H2O Sealed) 88.2
  • Voltage 120
  • Hz 60/50
  • Phase 1
  • Max. Amps 11.6
  • Max. Air Watts 360
  • Motor Mounting Type Lug
  • Motor Design Universal AC/DC
  • Motor Mounting Position All Angle
  • Thermal Protection None
  • Insulation Class A
  • Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Body Dia. 7.5"
  • Overall Height 9-7/16"
  • Mounting Brackets Metal
  • Duty Intermittent
  • Average Life 1000 hr.
  • Efficiency Group Standard
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Replacement Brushes Mfr. No. 833300-50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 114787

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good motor for plastic material conveying. Have used this motor for several years. It works good and maintenance is very easy. April 5, 2012
  • 2015-11-29 T19:21:10.926-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2M179, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.