Skip Content

Universal AC/DC Mtr,1/4hp,20,000rpm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V

Price $63.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EAK4
  • Mfr. Model # 5409-3-2
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 1.76 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor ApplicationKey Cutting Machines
  • Motor DesignUniversal AC/DC
  • Motor Enclosure DesignOpen
  • HP1/4
  • Input Watts480
  • Nameplate RPM20,000
  • FrameNonstandard
  • Voltage120
  • Hz60
  • Phase1
  • Motor Mounting PositionAll Angle
  • Mounting Holes(2) #8-32
  • O.C. Mounting2-1/4"
  • Thermal ProtectionOne-shot
  • Insulation ClassA
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Shaft Dia.5/16"
  • Shaft Length7/8"
  • Overall Length4-3/8"
  • Length Less Shaft3-1/2"
  • Body Dia.2-7/16"
  • Housing MaterialThermoset Plastic
  • FinishBlack Enamel
  • Average Brush Life200 hr.
  • ApplicationMotorized Brush-Drive Power Head Replacement
  • RPM RangeOver 3600
  • StandardsUL Listed (E47185), CSA Certified (LR31393)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This product does not specify the amount of AC voltage and DC voltage is operates on. Is it 120 VDC or 120 VAC. Also I need to know if it is compatible with a speed controller Item #6Z386.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Okabe is loaded.
Additional information about Okabe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Both AC and DC voltages would be 120 and controlled down from there. You could use our DC controller 6Z386. You could also use our AC controller 5JPF3.

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
If so, can you please send me the part number?

Thank you.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about twneal is loaded.
Additional information about twneal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I do not see that a parts list has been provided for this item.
Thank you for using Grainger.com Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
Good Afternoon !! No, we sell the complete assemble. Thank you !!
11 months ago
by
Read all my Q&A
 
Please wait while more information about Ametek is loaded.
Additional information about Ametek could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:40:52.392-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EAK4, prod, sort_default
1 of 1
  • 2015-03-30T19:40:52.394-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EAK4, prod, sort_default
1 of 1