Skip Content

1/4 HPUniversal AC/DC Motor Universal AC/DC,19,500 Nameplate RPM,120 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/4 HPUniversal AC/DC Motor Universal AC/DC, 19,500 Nameplate RPM, 120 Voltage, Frame Non-Standard

Price $50.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GXF6
  • Mfr. Model # 5409-33-2
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 1.86 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor ApplicationKey Cutting Machines
  • Motor DesignUniversal AC/DC
  • Motor Enclosure DesignOpen
  • HP1/4
  • Input Watts480
  • Nameplate RPM19,500
  • FrameNon-Standard
  • Voltage120
  • Hz60
  • Phase1
  • Motor Mounting TypeHole
  • Motor Mounting PositionAll Angle
  • Mounting Holes(2) #8-32
  • O.C. Mounting2-1/4"
  • Thermal ProtectionOne-shot
  • Insulation ClassA
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Shaft Dia.5/16"
  • Shaft Length1-3/16"
  • Overall Length4-11/16"
  • Length Less Shaft3-1/2"
  • Body Dia.2-7/16"
  • Housing MaterialThermoset Plastic
  • FinishBlack Enamel
  • Average Brush Life200 hr.
  • ApplicationMotorized Brush-Drive Power Head Replacement
  • RPM RangeOver 3600
  • StandardsUL Listed (E47185), CSA Certified (LR31393)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Where are the design specs for this?

Measurements and such.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Georgetrzv is loaded.
Additional information about Georgetrzv could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:36:52.752-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GXF6, prod, sort_default
1 of 1
  • 2015-07-28T19:36:52.754-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GXF6, prod, sort_default
1 of 1