Skip Content

Wall Mount Hose Reel,Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Mount Hose Reel, Polypropylene

Price $69.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WA47
  • Mfr. Model # 2388340
  • UNSPSC # 40142121
  • Catalog Page # 1279
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall mount hose reel features polypropylene construction and a 4 ft. leader hose with a brass coupling. It also features a molded hose guide, which is designed to allow the hose to be pulled from, or wound onto the reel in any direction within a full 180° arc.

View More

Technical Specs

  • Item Wall Mount Hose Reel
  • Construction Polypropylene
  • Reel Dia. 18"
  • Reel Width 19"
  • Hose Cap. 1/2-In. I.D. 125 ft.
  • Hose Cap. 5/8-In. I.D. 100 ft.
  • Hose Cap. 3/4-In. I.D. 75 ft.
  • Number of Wheels 0
  • Features Side Mount, Molded Hose Guide Allows for 180 Degrees Arc, and Mounts on 16" Centers
  • Includes 4 ft. Leader Hose with Brass Coupling
  • Color Brown/Tan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This reel once mounted looks really nice. The screws it comes with are not for concrete. I purchased some 1/4" concrete anchor screws since I was mounting on to brick. I held up the reel where I wanted, made 4 dots and started drilling the pilot holes. All in all the mounting was a breeze with the proper tools. So far it has held up. Make sure to purchase a good hose that does not kink. The one I purchased works while in the reel. Also make sure you tighten the hose to the reel as tight as possible to avoid leaks. My hand could only do so much and had to finish tightening with some pliers. I wish I could upload a picture. May 5, 2015
  • 2016-04-27 T23:28:14.449-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2WA47, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.