Skip Content

Lawn Rake,Wood Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lawn Rake, Wood Handle

Price $25.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZC27
  • Mfr. Model # 19-230
  • NSN # 3750-01-504-9550
  • UNSPSC # 27112003
  • Catalog Page # 1270
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rakes
Lawn
Use to rake light materials such as leaves, twigs, and lawn clippings.

View More

Technical Specs

  • Item Lawn Rake
  • Tine Material Poly
  • Length of Tines 11-1/4"
  • Overall Width of Tines 30"
  • Number of Tines 30
  • Handle Material Wood
  • Handle Length 48"
  • Handle Type Straight
  • Features Plastic Leaf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by The company i worked for OTIS elevator company, had an acct with grangers, and 99.9% of there inventory are quality equipment, Retired now but i still buy from grangers, if looking for equip or other items April 9, 2013
Rated 4 out of 5 by Cleaning the yard is a breeze Nobody wants to rake the leaves (I think)...but when you have to...the right rake makes all the difference. This rake is the best I have owned. It is light yet substantial. If only I can get my kids to do the raking. March 23, 2012
  • 2016-02-06 T19:54:22.638-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3ZC27, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

shoveks and rakes

are these tools lifetime warranty? thanks
10 months ago
by
Read all my Q&A
 
Please wait while more information about funtz is loaded.
Additional information about funtz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:15.586-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZC27, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:15.587-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZC27, prod, sort_default
1 of 1