Skip Content

Cap,Universal Vent,4in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cap, Universal Vent, 4in

Price $19.97 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3F353
  • Mfr. Model # 4CW
  • UNSPSC # 40101605
  • Catalog Page # 4306
  • Shipping Weight 0.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVent Cap
  • Fits Duct Size (In.)4
  • Cap Height (In.)4-1/4
  • Cap Width (In.)6-3/4
  • Construction MaterialGalvanized Steel
  • For Use WithUniversal Vent Termination
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Type B Gas Vent Components

• Requires 1" clearance to combustibles Snap-lock joints UL Listed Accepted by AGA, NFPA, HUD, NBC, and UBC
Vent Caps
Designed to prevent spill-back of waste gases into structures. Permit termination of vents at minimum height necessary above roof.

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Not as shown or advertised. Made of flimsy aluminum (not galvanized steel as advertised) and does not have the "Snap-lock" joint (also advertised).However, if you're ok with thin aluminum, this one is built better than the ones in the big-box stores at only slightly higher price.The Dayton cap is a lot pricier but is galvanized steel and very sturdy. Plus it's made in the U.S. November 16, 2014
  • 2015-08-31T19:46:51.522-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3F353, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Sula is loaded.
Additional information about Sula could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The max cfm would depend on how many appliances are tied into your ducting and how long the run of ducting is to the cap.

We are sorry but in order to answer your question we would need the info listed above. Please call 1-800-372-4643 and ask to speak with one of our HVAC reps, they will be able to assist you further.

Thank you for using Grainger Ask and Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:52:02.859-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3F353, prod, sort_default
1 of 1
  • 2015-08-31T19:52:02.861-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3F353, prod, sort_default
1 of 1