Skip Content

Construction Film,Fire Retardant,12x100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Construction Film, Fire Retardant, 12x100

Price $115.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XWY3
  • Mfr. Model # 4FR12100
  • UNSPSC # 24141502
  • Catalog Page # 2520
  • Shipping Weight 22.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConstruction Film
  • Length100 ft.
  • Width12 ft.
  • Thickness4 mil
  • MaterialFire Retardant Polyethylene
  • ColorOff-White
  • Includes12 ft. x 100 ft. Long Roll
  • StandardsASTM D568-68
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
My cituation is that I have to weld or braze in tight areas that a material would be nice that I can lay down over a possible flammable material, such as insulation, and keep it from igniting due to my sparks.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MEee is loaded.
Additional information about MEee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is not intended for that application.

Thanks for using Ask & Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
the material is too thin to be used in this application. I would recommend a thicker material that would protect the insulation from flaming up. Have you considered a fire blanket?
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KenA is loaded.
Additional information about KenA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:39:08.336-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XWY3, prod, sort_default
1 of 1
  • 2015-09-02T19:39:08.338-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XWY3, prod, sort_default
1 of 1