Skip Content

 
Vandal Resistant Bathroom Faucet, Low Lead Cast Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vandal Resistant Bathroom Faucet, Low Lead Cast Brass


Technical Specs

  • ItemVandal Resistant Bathroom Faucet 
  • Body MaterialLow Lead Cast Brass 
  • Faucet SpoutStandard 
  • ADA CompliantYes 
  • Drain TypeNone 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Faucet Operation
Please Select
Number of Handles
Please Select
Handle Type
Please Select
Connection
Please Select
Flow Rate
Please Select
Number of Holes
Please Select
Mounting Hole Center to Center
Please Select
Mounting Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Faucet Operation
Number of Handles
Handle Type
Connection
Flow Rate
Number of Holes
Mounting Hole Center to Center
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
6500174.002
Manual
2
Blade
1/2" NPSM
0.35 gpm
3
8"
Widespread

$320.75 / each

Enter location to check availability
Vandal Resistant Faucet,Manual,Blade
Catalog Page #  NA

Price $320.75 / each

Technical Specs

  • ItemVandal Resistant Bathroom Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeBlade
  • Connection1/2" NPSM
  • Flow Rate0.35 gpm
  • Number of Holes3
  • Mounting Hole Center to Center8"
  • Body MaterialLow Lead Cast Brass
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeWidespread
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
1340825.002
Metering
2
Push
1/2" NPSM
1.5 gpm
3
8"
Widespread

$346.25 / each

Enter location to check availability
Vandal Resistant Faucet,Metering,Push
Catalog Page #  NA

Price $346.25 / each

Technical Specs

  • ItemVandal Resistant Bathroom Faucet
  • Faucet OperationMetering
  • Number of Handles2
  • Handle TypePush
  • Connection1/2" NPSM
  • Flow Rate1.5 gpm
  • Number of Holes3
  • Mounting Hole Center to Center8"
  • Body MaterialLow Lead Cast Brass
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeWidespread
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6055204.002
Sensor
Sensor
3/8" Compression
0.35 gpm
2
4"
Deck

$338.25 / each

Enter location to check availability
Vandal Resistant Faucet,Sensor
Catalog Page #  NA

Price $338.25 / each

Technical Specs

  • ItemVandal Resistant Bathroom Faucet
  • Faucet OperationSensor
  • Handle TypeSensor
  • Connection3/8" Compression
  • Flow Rate0.35 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialLow Lead Cast Brass
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeDeck
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More