Skip Content

 
Elongated Toilet Seat, Solid Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elongated Toilet Seat, Solid Plastic


Technical Specs

  • For Bowl ShapeElongated 
  • Front TypeClosed 
  • With Cover / Without CoverWith Cover 
  • Bolt to Seat Front18-1/2" 
Item
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Item
Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5325010.020
Slow Close Toilet Seat
Plastic

$82.60 / each

Toilet Seat,Closed Front,18-1/2 In
Catalog Page #  3856 

Price $82.60 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-1/2"
5321110.020
Slow Close Toilet Seat
Solid Plastic with Antimicrobial Protection

$85.25 / each

Toilet Seat,Closed Front,18-1/2 In
Catalog Page #  NA

Price $85.25 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialSolid Plastic with Antimicrobial Protection
  • Bolt to Seat Front18-1/2"
5350110.020
Slow Close Toilet Seat
Solid Plastic with Antimicrobial Protection

$69.75 / each

Toilet Seat,Closed Front,18-1/2 In
Catalog Page #  NA

Price $69.75 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialSolid Plastic with Antimicrobial Protection
  • Bolt to Seat Front18-1/2"
5324019.020
Toilet Seat
Solid Plastic

$81.95 / each

Toilet Seat,Closed Front,18-1/2 In
Catalog Page #  NA

Price $81.95 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialSolid Plastic
  • Bolt to Seat Front18-1/2"