Skip Content

Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpm

Price $131.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4THP3
  • Mfr. Model # 2275509.002
  • UNSPSC # 40141702
  • Catalog Page # 3829
  • Shipping Weight 3.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Connection1/2" NPSM
  • Flow Rate1.5 gpm
  • Number of Holes3
  • Mounting Hole Center to Center4"
  • Body MaterialMetal
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Drain TypeSpeed Connect(R) Pop-Up
  • Mounting TypeDeck
  • Handle MaterialMetal
  • Spout Length4-3/16"
  • Valve TypeCeramic Disc
  • FinishChrome
  • Flow Outlet TypePressure Compensating Aerated
  • Replacement CartridgeMfr. No. A954120-0070A
  • IncludesSpeed Connect Drain Assembly, Mounting Nuts, Supply Nuts
  • Manufacturers Warranty LengthFinish and Function: Lifetime Residential/2 yr. Commercial
  • StandardsADA; ASME A112.18.1; ANSI A117.1; CSA B 125; NSF 61/Section 9; CA AB 1953
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Details

2-handle design provides easy control of both water temperature and flow rate. Features a pressure-compensating aerator.

Repair Parts

Displaying repair parts for model:
  • 2275509.003,
  • 2275509.002

Alternate Products


Rated 3.7 out of 5 by 9reviewers.
Rated 4 out of 5 by Like Speed Connect April 25, 2012
Rated 4 out of 5 by Easy installation I wanted a quality product that was easy to install but didn't cost too much. It seems to be good quality and should last for a while. We have had for 2 years now - no issue. April 17, 2012
Rated 4 out of 5 by Decent Price for Decent Product I gave this faucet a 4 star because we have been looking for an inexpensive faucet that is of decent quality. This one fits the bill. There are faucets out there with much better quality, but many customers are looking for something inexpensive and as a plumbing contractor we will only install something we feel will not leak or need service. This one is a good compromise. April 9, 2012
Rated 1 out of 5 by Squeak Loud squeak from cold - have 2, some finish chipping off of other only a couple of years old September 19, 2010
Rated 5 out of 5 by Great deal Nice faucet, easy to install. Had to trim the underside of the cabinet to fit the shorter threads on faucet, but worked out fine. April 15, 2010
Rated 4 out of 5 by Cool Great product. [...] July 8, 2008
Rated 5 out of 5 by good buy Attractive, easy to clean, pleasure to use, easy to install. June 20, 2008
Rated 5 out of 5 by Easy to Operate Great addition to any bathroom. Works well and easy to operate. No leaks and fits with any bath design. June 19, 2008
  • 2015-05-21T20:15:49.933-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_4THP3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.