Skip Content

Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush

Price $209.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TMG8
  • Mfr. Model # 3483001.020
  • UNSPSC # 30181505
  • Catalog Page # 3430
  • Shipping Weight 63.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toilet compresses air with water in the tank to create a push that effectively clears the bowl. Sanitary dam prevents liquids from seeping between tank and bowl.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.1 to 1.6
  • Water Surface Area 10" x 12"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Bowl Depth 29-1/4"
  • For Use With Tank Type Pressure Assist Tank
  • Collection Cadet(R) FloWise(R) Right Height(TM)
  • For Use With Mfr. Model Number 4142100.020, 4142601.020, 4142801.020, 4142901.020, 4142016.020, 4142600.020, 4142800.020, 4142900.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 16-1/2"
  • Trapway Dia. 2-1/8"
  • Rough-In 12"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
  • Manufacturers Warranty Length 3 yr.
  • Features Pressure-Assisted Siphon Jet, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & Sanitary Dam, Fully Glazed Trapway
  • Includes Bolt Covers
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 6reviewers.
Rated 4 out of 5 by Much better than the ones at my work. It is very difficult to stop this toilet up. It is fast, strong, and reliable. May 10, 2012
Rated 4 out of 5 by I do recommend this toilet It is easy to service April 23, 2012
Rated 5 out of 5 by Cadet 3 Elongated RH Toilet I have had NO CLOGS since I installed my Cadet 3 Toilet. I have 3 girls that would clog our old toilet every day - EVERY DAY. Our Plunger has been retired. Great Price. Great Toilet. April 9, 2012
Rated 5 out of 5 by Everything you want from a toilet A water saving toilet that takes care of everything with a single flush. Quickly refills so any noise is minimized. The footprint was very close to the old toilet but the tank is narrower. Overall we were happy enough that we had a second one installed in our home. April 9, 2012
Rated 4 out of 5 by Good Throne Just a really great toilet. I use it often. The only con is that I spend too much time on it surfing the web on my smartphone. April 9, 2012
Rated 4 out of 5 by Cadet 3 Right Height is a Good Choice! We have 2 of the Cadet 3 Water Wise and they work great for us. My only complaint is the ring that has formed around the bowl which I have to use a Pumice Stone to remove. I believe it's most likely my hard water but it's annoying to see on new toilets. My Plummer highly recommended this toilet and installed it too. He said he installed 3 in his home. That's the kind of recommendation I like. 1.6gpf, good flushing action, you won't be disappointed... April 8, 2012
  • 2016-04-27 T23:31:20.291-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_4TMG8, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.