Skip Content

Anti-Slip Floor Coating,1 gal,Safety Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Anti-Slip Floor Coating, 1 gal, Safety Ylw

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3WAP3
  • Mfr. Model # AS260K
  • UNSPSC # 31211605
  • Catalog Page # N/A
  • Catalog Group # E8618
  • Shipping Weight 16.95 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antislip Floor Coatings
AS-2500 Epoxy System Kit
2-component 100% solids antislip coating improves traction; Kevlar® content helps coating stand up to heavy vehicular traffic. Odorless, with superior chemical-resistance.

View More

Technical Specs

  • Item Coating Zero Volatile Organic Compound
  • Base Type Water
  • Resin Type Epoxy with Kevlar(R)
  • VOC Content VOC Free
  • Size 1 gal.
  • Color Safety Yellow
  • Finish Matte
  • Coverage 20 to 35 sq. ft./gal.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 72 hr.
  • Dry Time Recoat 12 hr.
  • Application Temperature 50 to 120 Degrees F
  • Application Method Phenolic C, Roller
  • Surface Concrete, Fiberglass, Steel, Wood
  • Exposure Conditions Moderate to Severe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.