Skip Content

Anti-Slip Floor Coating,1 gal,Tile Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anti-Slip Floor Coating, 1 gal, Tile Red

Price $173.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WCH2
  • Mfr. Model # AS202K
  • UNSPSC # 31211605
  • Catalog Page # N/A
  • Catalog Group # F1027
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti-Slip Floor Coating
  • Base TypeWater
  • Resin TypeEpoxy with Kevlar(R)
  • VOC Content250g/L
  • Size1 gal.
  • ColorTile Red
  • FinishMatte
  • Coverage30 to 40 sq. ft./gal.
  • Dry Time Tack Free6 hr.
  • Dry Time - Light Traffic12 hr.
  • Dry Time72 hr.
  • Dry Time Recoat12 hr.
  • Application Temperature50 to 130 Degrees F
  • Application MethodPhenolic C, Roller
  • SurfaceConcrete, Fiberglass, Steel, Wood
  • Exposure ConditionsModerate to Severe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about dnerever is loaded.
Additional information about dnerever could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this can be applied to tile, however you need to sand the tile down. You need to make sure the glaze is removed from the tile before this will adhered. PS100wb is the primer to use before you apply the floor.

Thank you for using Grainger Ask and Answer.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:41:10.682-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WCH2, prod, sort_default
1 of 1
  • 2015-04-19T19:41:10.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WCH2, prod, sort_default
1 of 1