Skip Content

Table Top Weather Radio, White/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Table Top Weather Radio, White/Red

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 43Y690
  • Mfr. Model # ARCZG100W
  • UNSPSC # 52161511
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tabletop weather radio features a large LCD display and S.A.M.E. (Specific Area Message Encoding) technology that lets you enter a county code to receive any weather alerts, advisories, or warnings. Radio lets you set up to 25 locations so you’ll be warned wherever you are. A 3-level alert light bar displays a colored light (Advisory: green, Watch: yellow, Warning: red) and an audio alert tone.

View More

Technical Specs

  • Item Table Top Weather Radio
  • Color White/Red
  • Specific Area Message Encoding Yes
  • Channels AM/FM, NOAA Weather Channels
  • Powered By (3) AA Batteries or AC Adapter
  • Special Features Clock Radio with 6 Radio Preset Buttons
  • Display Backlit LCD
  • Depth 1"
  • Length 7'
  • Width 1"
  • Includes AC Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.