Skip Content

Handheld Multipurpose Weather Radio,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Handheld Multipurpose Weather Radio, Red

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22A870
  • Mfr. Model # ARCFRX2WXR
  • UNSPSC # 52161511
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Analog rechargeable radio has 3 power sources. Use built-in solar energy, crank the hand turbine for 1 min. for 15 to 20 min. of power, or use AC adapter or the included mini USB cable. Also includes a glow-in- the-dark locator.

View More

Technical Specs

  • Item Handheld Multipurpose Weather Radio
  • Color Red
  • Specific Area Message Encoding No
  • Channels AM/FM, NOAA Weather Channels
  • Powered By Hand Crank, Solar, or DC Via Mini USB Cable
  • Special Features LED Flashlight, USB Cell Phone Charging Port, Telescoping Antenna, Headphone Jack
  • Display Analog
  • Depth 2-1/2"
  • Length 5-3/8"
  • Width 2-3/8"
  • Includes Wrist Strap, Mini USB Cable, Ni-MH Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The most difficult item to find in stores, this version has the dump charge meaning if you want to crank it, crank for a good 5 minutes, then plug in your wall USB and click it over to 'cell' it will now use that battery charge and charge your phone no need to crank it at 5 revolutions per second, it's a cool option, lot of store say they have it but online only its an inconvienence February 27, 2015
  • 2016-05-04 T22:27:29.249-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22A870, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.