Skip Content

 
First Aid Kit, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Unitized


Technical Specs

  • Item First Aid Kit 
  • Mount Type Portable 
  • Kit Type Unitized 
  • Color White 
  • Waterproof No 
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection 
Number of Components
Please Select
Case Material
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Number of Components
Case Material
Height
Width
Depth
People Served
Number of Shelves
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
711241-GR
103
Metal
6"
9-1/16"
2-3/8"
25
1
Federal OSHA 1910.151b, ANSI Z308.1-2009

$83.15 / each

Enter location to check availability
Catalog Page #  2240 

Price $83.15 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 103
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 6"
  • Width 9-1/16"
  • Depth 2-3/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 1
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
711248-GR
1060
Metal
22"
15"
5-5/8"
150
4
Federal OSHA 1910.151b, ANSI Z308.1-2009

$390.00 / each

Enter location to check availability
Catalog Page #  NA

Price $390.00 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 1060
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 22"
  • Width 15"
  • Depth 5-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 150
  • Number of Shelves 4
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
1050-RC-0103-GR
112
Metal
9-1/2"
12"
3-1/8"
25
OSHA 1910.151b, ANSI Z308.1-2009

$140.40 / each

Enter location to check availability
Catalog Page #  NA

Price $140.40 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 112
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9-1/2"
  • Width 12"
  • Depth 3-1/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Standards OSHA 1910.151b, ANSI Z308.1-2009
711242-GR
165
Metal
9"
9-1/2"
2-5/8"
50
2
Federal OSHA 1910.151b, ANSI Z308.1-2009

$119.55 / each

Enter location to check availability
Catalog Page #  2240 

Price $119.55 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 165
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9"
  • Width 9-1/2"
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 50
  • Number of Shelves 2
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
711249-GR
1718
Metal
26"
19-1/2"
5-1/2"
200
5
Federal OSHA 1910.151b, ANSI Z308.1-2009

$527.50 / each

Enter location to check availability
Catalog Page #  NA

Price $527.50 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 1718
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 26"
  • Width 19-1/2"
  • Depth 5-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 200
  • Number of Shelves 5
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
711243-GR
215
Metal
9"
14"
2-5/8"
75
0
Federal OSHA 1910.151b, ANSI Z308.1-2009

$158.25 / each

Enter location to check availability
Catalog Page #  2240 

Price $158.25 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 215
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9"
  • Width 14"
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 75
  • Number of Shelves 0
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
711240-GR
64
Metal
5"
8"
2-3/8"
10
1
Federal OSHA 1910.151b, ANSI Z308.1-2009

$55.05 / each

Enter location to check availability
Catalog Page #  2240 

Price $55.05 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 64
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 5"
  • Width 8"
  • Depth 2-3/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
711238-GR
64
Plastic
4"
7-11/16"
2-3/8"
10
1
Federal OSHA 1910.151b, ANSI Z308.1-2009

$34.70 / each

Enter location to check availability
Catalog Page #  NA

Price $34.70 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 64
  • Case Material Plastic
  • Color White
  • Waterproof No
  • Height 4"
  • Width 7-11/16"
  • Depth 2-3/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • Standards Federal OSHA 1910.151b, ANSI Z308.1-2009
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More