Skip Content

 
First Aid Kit Refill, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit Refill, Unitized

Technical Specs

  • First Aid ANSI Kit Type
  • First Aid ANSI Kit Class Not ANSI Compliant 
  • First Aid Kit ANSI Standards ANSI Z308.1-2009 
  • Item First Aid Kit Refill 
  • Kit Type Unitized 
  • Color Brown 
  • Case Material Corrugate 
  • Waterproof No 
  • Mount Type Portable 
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection 
  • Number of Shelves
  • First Aid Kit Application Workplace 
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
People Served
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Number of Components
Depth
People Served
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
711010-GR
4-3/8"
7-1/2"
64
3"
10
711238-GR, 711240-GR

$28.55 / each

Enter location to check availability
Catalog Page #  2240 

Price $28.55 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type Unitized
  • Color Brown
  • Case Material Corrugate
  • Waterproof No
  • Height 4-3/8"
  • Width 7-1/2"
  • Number of Components 64
  • Mount Type Portable
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 0
  • For Use With 711238-GR, 711240-GR
  • First Aid Kit Application Workplace
711036-GR
8-1/2"
13-3/16"
215
2-5/8"
75
711243-GR

$113.40 / each

Enter location to check availability
Catalog Page #  2240 

Price $113.40 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type Unitized
  • Color Brown
  • Case Material Corrugate
  • Waterproof No
  • Height 8-1/2"
  • Width 13-3/16"
  • Number of Components 215
  • Mount Type Portable
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 75
  • Number of Shelves 0
  • For Use With 711243-GR
  • First Aid Kit Application Workplace
711016-GR
8-1/2"
5-7/8"
103
2-5/8"
25
711241-GR

$49.50 / each

Enter location to check availability
Catalog Page #  2240 

Price $49.50 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type Unitized
  • Color Brown
  • Case Material Corrugate
  • Waterproof No
  • Height 8-1/2"
  • Width 5-7/8"
  • Number of Components 103
  • Mount Type Portable
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 0
  • For Use With 711241-GR
  • First Aid Kit Application Workplace
711024-GR
8-1/2"
8-7/8"
165
2-5/8"
50
711242-GR

$77.35 / each

Enter location to check availability
Catalog Page #  2240 

Price $77.35 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type Unitized
  • Color Brown
  • Case Material Corrugate
  • Waterproof No
  • Height 8-1/2"
  • Width 8-7/8"
  • Number of Components 165
  • Mount Type Portable
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 50
  • Number of Shelves 0
  • For Use With 711242-GR
  • First Aid Kit Application Workplace
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More