Skip Content

Emergency Preparedness Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Preparedness Kit

Price $27.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DXY3
  • Mfr. Model # RC-542
  • UNSPSC # 42172001
  • Catalog Page # 2247
  • Shipping Weight 0.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Preparedness Kit
  • Kit Type Bulk
  • Number of Components 67
  • Case Material Nylon
  • Color Red
  • Height 5"
  • Width 1-1/8"
  • Depth 7-3/4"
  • Includes (1) Procedural Face Mask, (1) Germicidal Wipe, (1) Rain Poncho, (1) Emergency Blanket, (1) Light Stick, (1) Whistle, (1) "Call 9-1-1" Banner, (3) Bzk Antiseptic Towelettes, (4) Alcohol Cleansing Pads, (2) Triple Antibiotic Ointment Packs, (1) Hand Sanitizer Pack, (1) Sterile Eye Pad, (2) 2" x 2" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (20) 3/4" x 3" Adhesive Plastic Bandages, (10) 3/8" x 1-1/2" Junior Adhesive Bandages, (2) 1-1/2" x 1-1/2" Patch Bandages, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Butterfly Wound Closures, (2) Exam Quality Vinyl Gloves, (1) First Aid Tape Roll, (1) 2" x 2" Moleskin Square, (1) Finger Splint, (1) American Red Cross First Aid Guide, (1) Emergency Preparedness Reference Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.