Skip Content

Emergency Preparedness,Backpack,Modular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Preparedness, Backpack, Modular

Price $70.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TUU3
  • Mfr. Model # RC-662
  • UNSPSC # 42172001
  • Catalog Page # 2247
  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contains the fundamental supplies needed to address various emergency situations. Kit is conveniently packaged in a modular design case. Includes 5 separate kits to protect against the weather, maintain hydration and nutrition, treat injuries, and signal for help.

View More

Technical Specs

  • Item Emergency SmartPack
  • Height 9-3/8"
  • Length 19-5/8"
  • Width 3"
  • Includes (1) American Red Cross First Aid Guide, (1) Nylon Backpack With Zipper, (2) Emergency Drinking Water, (1) 2400 Calorie Food Bar, (2) Exam-Quality Vinyl Gloves, (10) Adhesive Plastic Bandage, 3/4" X 3", (10) Junior Plastic Bandages, 3/8" X 1-1/2", (2) Patch Plastic Bandage, 1-1/2"X 1-1/2", (2) Non-Adhesive Bandages, 2" X 3", (2) Butterfly Wound Closure, (1) Triangular Sling/Bandage, 36" X 36" X 51", (4) Gauze Dressing Pad, 2" X 2", (1) Trauma Pad, 5" X 9", (1) Conforming Gauze Roll, 2", (1) First Aid Tape Roll,1/2" X 5 yd., (3) Bzk Antiseptic Towelette, (4) Alcohol Cleansing Pad, (2) Antibiotic Ointment Packs, (2) First Aid Cream Packs, (1) Lip Ointment, (2) Castile Soap Towelette, (1) "Call 9-1-1" Banner, (1) Flashlight With 2 Batteries (Not Installed), (2) Light Stick, (1) Whistle With Neck Cord, (1) Emergency Poncho, (1) Emergency Blanket, 52"X 84", (4) Hand Warmers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.