Skip Content

Dock Door,Steel,7 ft 6 In Hx7 ft 4 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dock Door, Steel, 7 ft 6 In Hx7 ft 4 In W

AMERICAN GARAGE DOOR

Price: $2,080.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 36R655
  • Mfr. Model # IS24-90X90-XX-2FVL
  • UNSPSC # 30171505
  • Catalog Page # 1512
  • Shipping Weight 334.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDock Door
  • DesignRibbed
  • ColorWhite
  • Opening Height7 ft. 6"
  • Opening Width7 ft. 4"
  • Door MaterialSteel
  • Door Height7 ft. 6"
  • Door Width7 ft. 6"
  • Door Thickness2"
  • InsulatedNo
  • Includes WindowsNo
  • Gauge24
  • FinishPainted Acrylic
  • IncludesU Shaped Bottom Astragal, 14 ga. Hinges, HD Commercial Rollers with (10) Ball Bearings, 2" Angle Mounted Full Vertical Lift Track and Leaf Bumpers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Noninsulated Garage and Dock Doors
• U-shaped bottom astragal protects against the elements Include heavy-duty 10-ball commercial rollers Depth: 2"
Designed to maintain structural integrity during tough dock situations. Exterior and interior are prefinished then coated with baked-on polyester primer and acrylic finish. Hinges are 14-ga., hot-dipped galvanized steel for lasting durability. Include all hardware needed to install.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.